Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 0.5312 In
Mfr # 431-0.5312
Zoro # G5948887
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 17/32 in - 0.5312
- Shank Type - Machining Straight
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 431-0.5312
- Zoro # G5948887
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 17/32 in - 0.5312 |
Flute Length | 1 in |
Reamer Size | 17/32 in |
Size- Decimal | 17/32" (0.5312) |
Shank Size | 0.4375" |
Dimension Type | Fractional Inch |
Shank Dia. | 7/16 in |
Overall Length | 8 in |
Size | 17/32" |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Mode of Operation | Machine |
Decimal Equivalent | 0.5312 |
Coolant Through | No |
Shank Type | Straight |
Number of Flutes | 6 |
Item | Expansion Reamer |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Description
Expansion Reamer, Fractional Inch, 17/32 in, High Speed Steel, Bright (Uncoated), 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 75mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH075M-G)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/64 (C23126)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- DYNABRADE Air Polisher/Buffer, 3 In. Pad, 10,000 rpm (57126)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- Yankee Reamers