Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 0.5000 In
Mfr # 432-0.5
Zoro # G6005255
original price:
$196.44
9% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 1/2 in - 0.5000
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 432-0.5
- Zoro # G6005255
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 in |
Size- Decimal | 1/2" (0.5000) |
Dimension Type | Fractional Inch |
Shank Size | MT1 |
Shank Dia. | MT1 |
Size | 1/2" |
Reamer Size | 1/2 in |
Overall Length | 8 in |
Cutting Dia. Tolerance | +0.0002 in /+0.0000 in |
Description
Expansion Reamer, Fractional Inch, 1/2 in, High Speed Steel, Bright (Uncoated), 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Metric Tap and Drill Bit Set, 18 pc (93-17018)
- IRWIN IRWIN VISE-GRIP 544T Locking Clamp And Pliers Set; 5 pc. (VSG-544T)
- BETA 20mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421020)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 10 mm L.52 mm (02050010)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1/4)
- Yankee Reamers