Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 0.4062 In
Mfr # 432-0.4062
Zoro # G5999235
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 13/32 in - 0.4062
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 432-0.4062
- Zoro # G5999235
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 13/32 in - 0.4062 |
Flute Length | 3/4 in |
Size- Decimal | 13/32" (0.4062) |
Reamer Size | 13/32 in |
Overall Length | 7 in |
Size | 13/32" |
Shank Size | MT1 |
Shank Dia. | MT1 |
Dimension Type | Fractional Inch |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Mode of Operation | Machine |
Coolant Through | No |
Number of Flutes | 6 |
Cutting Direction | Right Hand |
Shank Type | Morse Taper |
Item | Expansion Reamer |
Decimal Equivalent | 0.4062 |
Material | High Speed Steel |
Description
Expansion Reamer, Fractional Inch, 13/32 in, High Speed Steel, Bright (Uncoated), 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M12 x 1.75mm Yellow Ring HSSE-V3 Spiral Flute Taps (123662)
- ZORO SELECT Construction Reamer, 13/16 In., 6-7/8 L (13H825)
- PROTO 3/4 in Drive Impact Socket 43 mm Size 6 pt Standard Depth, Black Oxide (J07543M)
- PASLODE Cordless Framing Nailer, Angled, Li-Ion (906300)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- Yankee Reamers