Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 8-32, .8320 In
Mfr # 301-0.832
Zoro # G5899774
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Screw Size #8
- Bore Dia. 7/8 in
- Counterbore Type Standard
- Pilot Dia. .1640 in
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 301-0.832
- Zoro # G5899774
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | #8 |
Bore Dia. | 7/8 in |
Pilot Dia. | .1640 in |
Shank Dia. | 1/4 in |
Overall Length | 5 in |
Reamer Size | #8 |
Shank Size | 0.2500" |
Use with Screw Size | 8-32 |
Decimal Size | 0.8320" |
Flute Length | 3/4" |
Size - Decimal | #8 - 0.1990 |
Description
Counterbore with Built-In Pilot, High Speed Steel, #8, Wire, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 1/2 Cut Torx Driver, 1/4 in. Square Drive (HCT30-04)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Handy File - Carded (06601NN)
- WILLIAMS 1/4" Drive Socket Set (WSM-11HRC)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease ratchet, fine tooth WA.4.5 ° L.117 mm (11111030)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- YANKEE Reamer, Hand Reamer, 0.3750 In (400-0.375)
- YANKEE Taper Pin Reamer, Straight, #9 (487-9)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- YANKEE Reamer, Capscrew Counterbore 8mm, .3150 In (302-0.315)
- YANKEE Reamer, Capscrew Counterbore 3/8, .3750 In (301-0.375)
- YANKEE Reamer, Capscrew Ctrbore 8-32, 0.8320 In (302-0.832)
- Yankee Reamers