Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 8-32, 0.8320 In
Mfr # 303-0.832
Zoro # G5876927
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size #8-32
- Bore Dia. 3/16 in
- Counterbore Type Oversized
- Pilot Dia. 3/16 in
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 303-0.832
- Zoro # G5876927
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | #8-32 |
Bore Dia. | 3/16 in |
Pilot Dia. | 3/16 in |
Shank Dia. | 1/4 in |
Overall Length | 5 in |
Reamer Size | #8 |
Decimal Size | 0.8320" |
Shank Size | 0.2500" |
Use with Screw Size | 8-32, 1/32" Oversize |
Flute Length | 3/4" |
Size - Decimal | #8 - 0.1990 |
Oversized Increment | 1/32 in |
Description
Counterbore with Built-In Pilot, High Speed Steel, #8, Wire, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-20 UNF 2A (361141030)
- DEWALT 1-1/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5481)
- PROTO Slip Joint Plier, 5-13/16In, 1-5/16 In Jaw (J275G)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Open End Ratcheting Metric Wrench Set (85597)
- YANKEE Taper Pin Reamer, Helical, #6 (488-6)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (302-0.5)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- YANKEE Reamer, Capscrew Ctrbore 8-32, 0.8320 In (302-0.832)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- YANKEE Reamer, Hand Reamer, 0.5000 In (400-0.5)
- Yankee Reamers