Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 7/16, 0.4375 In
Mfr # 302-0.4375
Zoro # G5957217
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 7/16 in
- Bore Dia. 7/16 in
- Counterbore Type Oversized
- Pilot Dia. 7/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 302-0.4375
- Zoro # G5957217
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 7/16 in |
Bore Dia. | 7/16 in |
Pilot Dia. | 7/16 in |
Shank Dia. | 1/2 in |
Overall Length | 7 in |
Use with Screw Size | 7/16", 1/64" Oversize |
Flute Length | 1-1/4" |
Shank Size | 0.5000" |
Decimal Size | 0.4375" |
Oversized Increment | 1/64 in |
Size - Decimal | 7/16 in - 0.4375 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 7/16 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (302450)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 7.0x1.00mm (97609)
- FEIN Pcb, Kbb30, Reed, 120v Rohs (30798550098)
- LASCO 2.5 in. Skt Cross (PV420025)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (302-0.5)
- YANKEE Reamer, Capscrew Counterbore 8mm, .3150 In (302-0.315)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (303-0.375)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- YANKEE Taper Pin Reamer, Straight, #9 (487-9)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- Yankee Capscrew Counterbore Reamer