Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 5/8, 0.6250 In
Mfr # 302-0.625
Zoro # G5991815
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Screw Size 5/8 in
- Bore Dia. 5/8 in
- Counterbore Type Oversized
- Pilot Dia. 5/8 in
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 302-0.625
- Zoro # G5991815
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 5/8 in |
Bore Dia. | 5/8 in |
Pilot Dia. | 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 7 5/8 in |
Flute Length | 1-1/2" |
Use with Screw Size | 5/8", 1/64" Oversize |
Shank Size | 0.6250" |
Decimal Size | 0.6250" |
Oversized Increment | 1/64 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 5/8 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT T15 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T15-25)
- CTA MANUFACTURING PULLER WINDSHIELD WIPER ARM (CTA5250)
- FREUD Forstner Bit, 5/8" dia. (FC-004)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X50)
- YANKEE Reamer, Capscrew Counterbore 8mm, .3150 In (302-0.315)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (302-0.25)
- YANKEE Reamer, Capscrew Ctrbore 8-32, .8320 In (301-0.832)
- YANKEE Reamer, Capscrew Counterbore 3/8, .3750 In (301-0.375)
- YANKEE Reamer, Capscrew Ctrbore 8-32, 0.8320 In (302-0.832)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- YANKEE Taper Pin Reamer, Straight, #4 (487-4)
- Yankee Reamers