Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 5/16, 0.3125 In
Mfr # 302-0.3125
Zoro # G5940207
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 5/16 in
- Bore Dia. 5/16 in
- Counterbore Type Oversized
- Pilot Dia. 5/16 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 302-0.3125
- Zoro # G5940207
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 5/16 in |
Bore Dia. | 5/16 in |
Pilot Dia. | 5/16 in |
Shank Dia. | 3/8 in |
Overall Length | 6 1/8 in |
Use with Screw Size | 5/16", 1/64" Oversize |
Decimal Size | 0.3125" |
Shank Size | 0.3750" |
Flute Length | 1" |
Size - Decimal | 5/16 in - 0.3125 |
Oversized Increment | 1/64 in |
Description
Counterbore with Built-In Pilot, High Speed Steel, 5/16 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/16" (52mm) (FCH0216-G)
- CTA MANUFACTURING Brake Caliper File (CTA5077)
- MORSE 3-1/2" Bi-Metal Hole Saw (MHSA56C)
- HHIP 4 Piece Deburring Tool Set B With A B10 & B20 Blade (2001-0220)
- YANKEE Taper Pin Reamer, Straight, #10 (487-10)
- YANKEE Taper Pin Reamer, Spiral, #7 (491-7)
- YANKEE Reamer, Hand Reamer, 0.5000 In (400-0.5)
- YANKEE Taper Pin Reamer, Helical, #6 (488-6)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (302-0.5)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- Yankee Capscrew Counterbore Reamer