Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 3/8, 0.3750 In
Mfr # 303-0.375
Zoro # G5956045
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 3/8 in
- Bore Dia. 3/8 in
- Counterbore Type Oversized
- Pilot Dia. 25/64 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 303-0.375
- Zoro # G5956045
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 3/8 in |
Bore Dia. | 3/8 in |
Pilot Dia. | 25/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 1/2 in |
Use with Screw Size | 3/8", 1/32" Oversize |
Shank Size | 0.5000" |
Decimal Size | 0.3750" |
Flute Length | 1-1/4" |
Oversized Increment | 1/32 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 3/8 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPTF (5TWX1)
- SKB Black Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16BE)
- OSG HSS End Mill, 27/32in.dia., 1-7/8in.Cut L (5402900)
- B & A Masonry Drill Bit 1-1/4" x 24"L, Round (SM-414)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (303-0.25)
- YANKEE Reamer, Capscrew Ctrbore 7/16, 0.4375 In (302-0.4375)
- YANKEE Reamer, Capscrew Counterbore 3mm, .1181 In (302-0.1181)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- YANKEE Reamer, Capscrew Counterbore 8mm, .3150 In (302-0.315)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- Yankee Reamers