Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 3/8, 0.3750 In
Mfr # 302-0.375
Zoro # G5983817
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 3/8 in
- Bore Dia. 3/8 in
- Counterbore Type Oversized
- Pilot Dia. 3/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 302-0.375
- Zoro # G5983817
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 3/8 in |
Bore Dia. | 3/8 in |
Pilot Dia. | 3/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 1/2 in |
Use with Screw Size | 3/8", 1/64" Oversize |
Shank Size | 0.5000" |
Flute Length | 1-1/4" |
Decimal Size | 0.3750" |
Oversized Increment | 1/64 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 3/8 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A)
- UNIBOR HOLE SAW 1.1/8in X 1in DOC (28236)
- KO-KEN Socket Set Whitworth 3/16-5/8 6 Point 250mm 8 pieces 1/2 Sq. Drive (RS4400W/8)
- TEKTON 16 oz. Fiberglass Handle White Rubber Mallet (30653)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- YANKEE Reamer, Capscrew Ctrbore 8-32, 0.8320 In (302-0.832)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (302-0.5)
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- YANKEE Taper Pin Reamer, Straight, #9 (487-9)
- YANKEE Reamer, Capscrew Ctrbore 7/16, 0.4375 In (302-0.4375)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- Yankee Capscrew Counterbore Reamer