Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 14mm, .5512 In
Mfr # 302-0.5512
Zoro # G6019501
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 14.00mm
- Bore Dia. 35/64 in
- Counterbore Type Oversized
- Pilot Dia. 9/16 in
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 302-0.5512
- Zoro # G6019501
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 14.00mm |
Bore Dia. | 35/64 in |
Pilot Dia. | 9/16 in |
Shank Dia. | 5/8 in |
Overall Length | 7 5/8 in |
Decimal Size | 0.5512" |
Use with Screw Size | 14mm |
Shank Size | 0.6250" |
Flute Length | 1-1/2" |
Oversized Increment | 1/64 in |
Size - Decimal | 14.00mm - 0.5512 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 14.00mm, Metric, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- CLE-LINE Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C00803)
- UNIVERSAL TOOL Air Rivet Tool - 600 Rpm, UT8942-#10-24 (UT8942-#10-24)
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 6-1/2 In. (C-12)
- YANKEE Reamer, Capscrew Ctrbore 8-32, .8320 In (301-0.832)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- YANKEE Reamer, Capscrew Ctrbore 7/16, 0.4375 In (302-0.4375)
- YANKEE Reamer, Capscrew Ctrbore 10mm, .3937 In (302-0.3937)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- Yankee Reamers