Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 1/4, 0.2500 In
Mfr # 302-0.25
Zoro # G5984413
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 1/4 in
- Bore Dia. 1/4 in
- Counterbore Type Oversized
- Pilot Dia. 1/4 in
- Shank Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 302-0.25
- Zoro # G5984413
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 1/4 in |
Bore Dia. | 1/4 in |
Pilot Dia. | 1/4 in |
Shank Dia. | 5/16 in |
Overall Length | 5 5/8 in |
Shank Size | 0.3125" |
Use with Screw Size | 1/4", 1/64" Oversize |
Flute Length | 1" |
Decimal Size | 0.2500" |
Size - Decimal | 1/4 in - 0.2500 |
Oversized Increment | 1/64 in |
Description
Counterbore with Built-In Pilot, High Speed Steel, 1/4 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- HHIP 2-1/4" Group 2 Indicator Magnetic Back (4401-0055)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 1.5 x 1-1/8 in. (109015-0160)
- YG-1 TOOL CO Straight Spade Drill Holder (P17001)
- YANKEE Reamer, Capscrew Counterbore 3/8, .3750 In (301-0.375)
- YANKEE Taper Pin Reamer, Straight, #9 (487-9)
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- YANKEE Reamer, Capscrew Ctrbore 8-32, .8320 In (301-0.832)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (303-0.25)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- Yankee Capscrew Counterbore Reamer