Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 1/2, 0.5000 In
Mfr # 302-0.5
Zoro # G5897516
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 1/2 in
- Bore Dia. 1/2 in
- Counterbore Type Oversized
- Pilot Dia. 1/2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 302-0.5
- Zoro # G5897516
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 1/2 in |
Bore Dia. | 1/2 in |
Pilot Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 7 1/2 in |
Flute Length | 1-1/2" |
Use with Screw Size | 1/2", 1/64" Oversize |
Shank Size | 0.5000" |
Decimal Size | 0.5000" |
Size - Decimal | 1/2 in - 0.5000 |
Oversized Increment | 1/64 in |
Description
Counterbore with Built-In Pilot, High Speed Steel, 1/2 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Sheet Palm Sander, 2.0A (7292-02)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, TiN Kit, 10-Piece (48-89-4633)
- DRILLCO HSS Bottoming Taps H-3, 12-24, 12PK (20E012CB)
- CHICAGO PNEUMATIC 3/4 Inch Air Impact Wrench, D-Handle, Max Torque Reverse 1300 ft. lbf, 6600 RPM, Twin Hammer (CP6763-D18D)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (302-0.25)
- YANKEE Reamer, Capscrew Counterbore 3mm, .1181 In (302-0.1181)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- YANKEE Reamer, Capscrew Ctrbore 7/16, 0.4375 In (302-0.4375)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- YANKEE Reamer, Capscrew Counterbore 1/4, .2500 In (301-0.25)
- YANKEE Taper Pin Reamer, Spiral, #7 (491-7)
- Yankee Reamers