Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 10mm, .3937 In
Mfr # 302-0.3937
Zoro # G5987064
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Screw Size 10.00mm
- Bore Dia. 25/64 in
- Counterbore Type Oversized
- Pilot Dia. 13/32 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 302-0.3937
- Zoro # G5987064
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 10.00mm |
Bore Dia. | 25/64 in |
Pilot Dia. | 13/32 in |
Shank Dia. | 1/2 in |
Overall Length | 7 in |
Flute Length | 1-1/4" |
Decimal Size | 0.3937" |
Shank Size | 0.5000" |
Use with Screw Size | 10mm |
Oversized Increment | 1/64 in |
Size - Decimal | 10.00mm - 0.3937 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 10.00mm, Metric, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Precision Knife, 6-13/32" Overall Length (10589)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48910)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/64 (57850)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-3X-5PK)
- YANKEE Taper Pin Reamer, Helical, #6 (488-6)
- YANKEE Reamer, Capscrew Counterbore 1/4, .2500 In (301-0.25)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (302-0.25)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (303-0.375)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (303-0.25)
- YANKEE Reamer, Capscrew Ctrbore 8-32, .8320 In (301-0.832)
- Yankee Reamers