Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 10-32, .1032 In
Mfr # 303-0.1032
Zoro # G5964192
original price:
$39.35
8% off
new price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 1/32 in
- Bore Dia. 3/16 in
- Counterbore Type Oversized
- Pilot Dia. 13/64 in
- Shank Dia. 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 303-0.1032
- Zoro # G5964192
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 1/32 in |
Bore Dia. | 3/16 in |
Pilot Dia. | 13/64 in |
Shank Dia. | 9/32 in |
Overall Length | 5 1/4 in |
Use with Screw Size | 10-32, 1/32" Oversize |
Shank Size | 0.2812" |
Flute Length | 7/8" |
Decimal Size | 0.1032" |
Oversized Increment | 1/32 in |
Size - Decimal | 1/32 in - 0.0312 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 1/32 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 8-Tool Screwdriver Holder (ODH11102)
- MAYHEW Cold Chisel, 1 In. x 18 In. (10222)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (2142 TX T20)
- METABO 18.0V Li-Ion Battery, 5.2Ah Capacity (625028000)
- YANKEE Reamer, Capscrew Ctrbore 8-32, .8320 In (301-0.832)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- YANKEE Reamer, Capscrew Counterbore 3/8, .3750 In (301-0.375)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (302-0.25)
- YANKEE Taper Pin Reamer, Helical, #6 (488-6)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- YANKEE Taper Pin Reamer, Straight, #10 (487-10)
- Yankee Reamers