Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 10-32, 0.1032 In
Mfr # 301-0.1032
Zoro # G5972967
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size #10
- Bore Dia. 3/16 in
- Counterbore Type Standard
- Pilot Dia. 3/16 in
- Shank Dia. 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 301-0.1032
- Zoro # G5972967
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | #10 |
Bore Dia. | 3/16 in |
Pilot Dia. | 3/16 in |
Shank Dia. | 9/32 in |
Overall Length | 5 1/4 in |
Reamer Size | #10 |
Use with Screw Size | 10-32 |
Decimal Size | 0.1032" |
Flute Length | 7/8" |
Shank Size | 0.2812" |
Size - Decimal | #10 - 0.1935 |
Description
Counterbore with Built-In Pilot, High Speed Steel, #10, Wire, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 1/2" to 3/8" Reducer (DW2299)
- SPYDER Hole Saw, Bi-Metal, 1-3/4In (600078CF)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD13/16)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (48335)
- YANKEE Taper Pin Reamer, Spiral, #7 (491-7)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- YANKEE Reamer, Capscrew Counterbore 3mm, .1181 In (302-0.1181)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (303-0.375)
- YANKEE Reamer, Capscrew Ctrbore 8-32, 0.8320 In (302-0.832)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (302-0.25)
- Yankee Capscrew Counterbore Reamer