Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 1 1/64, 1.0000 In
Mfr # 302-1
Zoro # G5941074
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 1 in
- Bore Dia. 1 in
- Counterbore Type Oversized
- Pilot Dia. 1.0150
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 302-1
- Zoro # G5941074
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 1 in |
Bore Dia. | 1 in |
Pilot Dia. | 1.0150 |
Shank Dia. | 1 in |
Overall Length | 8 1/2 in |
Use with Screw Size | 1", 1/32" Oversize |
Shank Size | 1.0000" |
Decimal Size | 1.0000" |
Flute Length | 2" |
Size - Decimal | 1 in - 1.0000 |
Oversized Increment | 1/64 in |
Description
Counterbore with Built-In Pilot, High Speed Steel, 1 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H488JZ)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2100 rpm (CP9790C)
- MITUTOYO Point, Flat 5D (133017)
- ZORO SELECT Construction Reamer, 5/8 In., 6-9/16 In. L (13H840)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (303-0.375)
- YANKEE Reamer, Capscrew Ctrbore 10mm, .3937 In (302-0.3937)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- YANKEE Reamer, Capscrew Counterbore 3mm, .1181 In (302-0.1181)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (303-0.25)
- Yankee Reamers