Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Ctrbore 1 1/32, 1.0000 In
Mfr # 303-1
Zoro # G6004442
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 1 in
- Bore Dia. 1 in
- Counterbore Type Oversized
- Pilot Dia. 1 1/64 in
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 303-1
- Zoro # G6004442
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 1 in |
Bore Dia. | 1 in |
Pilot Dia. | 1 1/64 in |
Shank Dia. | 1 in |
Overall Length | 8 1/2 in |
Use with Screw Size | 1", 1/32" Oversize |
Flute Length | 2" |
Shank Size | 1.0000" |
Decimal Size | 1.0000" |
Size - Decimal | 1 in - 1.0000 |
Oversized Increment | 1/32 in |
Description
Counterbore with Built-In Pilot, High Speed Steel, 1 in, Fractional Inch, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (451122)
- STARRETT Parallel Set, 3/8-1 5/16 In, 4 Pc (S154SZ)
- WESTWARD Half Round File, Machinists, 12 In L (1NFR3)
- UNGER Replacement Blade, 8"W, Silver 10PK (UNGHDSB0)
- YANKEE Reamer, Capscrew Counterbore 8mm, .3150 In (302-0.315)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- YANKEE Reamer, Capscrew Ctrbore 10mm, .3937 In (302-0.3937)
- YANKEE Reamer, Capscrew Ctrbore 8-32, 0.8320 In (302-0.832)
- YANKEE Taper Pin Reamer, Helical, #6 (488-6)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (302-0.25)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- Yankee Capscrew Counterbore Reamer