Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Counterbore 8mm, .3150 In
Mfr # 302-0.315
Zoro # G6019946
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 8.00mm
- Bore Dia. .3150
- Counterbore Type Oversized
- Pilot Dia. 21/64 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 302-0.315
- Zoro # G6019946
- UPC # 094721393435
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 8.00mm |
Bore Dia. | .3150 |
Pilot Dia. | 21/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 1/2 in |
Use with Screw Size | 8mm |
Flute Length | 1-1/4" |
Decimal Size | 0.3150" |
Shank Size | 0.5000" |
Size - Decimal | 8.00mm - 0.3150 |
Oversized Increment | 1/64 in |
Description
Counterbore with Built-In Pilot, High Speed Steel, 8.00mm, Metric, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 0 to 1/.001" Screw Thread Mic (126-137)
- DEWALT 9/16" x 10" x 12" SDS+ Hammer Bit (DW5443)
- STAR ASIA 6-Pc Counter Display Multi-Purpose R (11030-6)
- MILWAUKEE TOOL Small and Large Dust Extractor Nozzles for HAMMERVAC Dust Extractors (2 pk) (49-90-2302)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- YANKEE Reamer, Capscrew Ctrbore 8-32, .8320 In (301-0.832)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (302-0.25)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- YANKEE Taper Pin Reamer, Straight, #4 (487-4)
- YANKEE Reamer, Capscrew Ctrbore 7/16, 0.4375 In (302-0.4375)
- YANKEE Reamer, Capscrew Counterbore 3/8, .3750 In (301-0.375)
- Yankee Capscrew Counterbore Reamer