Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Counterbore 6mm, .2362 In
Mfr # 302-0.2362
Zoro # G7518725
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 6.00mm
- Bore Dia. 15/64 in
- Counterbore Type Oversized
- Pilot Dia. 1/4 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 302-0.2362
- Zoro # G7518725
- UPC # 094721393398
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 6.00mm |
Bore Dia. | 15/64 in |
Pilot Dia. | 1/4 in |
Shank Dia. | 3/8 in |
Overall Length | 6 1/8 in |
Use with Screw Size | 6mm |
Decimal Size | 0.2362" |
Shank Size | 0.3750" |
Flute Length | 1" |
Oversized Increment | 1/64 in |
Size - Decimal | 6.00mm - 0.2362 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 6.00mm, Metric, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR HOLE SAW 1.1/8in X 1in DOC (28236)
- MILWAUKEE TOOL Main Filter (49-90-1953)
- SOUTHWIRE Conduit Bending Level 6In (58281640)
- METABO DS 200 Plus 8" Bench Grinder (604200420)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- YANKEE Taper Pin Reamer, Straight, #10 (487-10)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- YANKEE Taper Pin Reamer, Straight, #9 (487-9)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (303-0.375)
- YANKEE Reamer, Capscrew Ctrbore 7/16, 0.4375 In (302-0.4375)
- YANKEE Reamer, Capscrew Ctrbore 8-32, 0.8320 In (302-0.832)
- Yankee Reamers