Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Counterbore 5mm, .1969 In
Mfr # 302-0.1969
Zoro # G5928964
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 5.00mm
- Bore Dia. 3/16 in
- Counterbore Type Oversized
- Pilot Dia. 13/64 in
- Shank Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 302-0.1969
- Zoro # G5928964
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 5.00mm |
Bore Dia. | 3/16 in |
Pilot Dia. | 13/64 in |
Shank Dia. | 5/16 in |
Overall Length | 5 5/8 in |
Shank Size | 0.3125" |
Flute Length | 1" |
Use with Screw Size | 5mm |
Decimal Size | 0.1969" |
Size - Decimal | 5.00mm - 0.1969 |
Oversized Increment | 1/64 in |
Description
Counterbore with Built-In Pilot, High Speed Steel, 5.00mm, Metric, Oversized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- BETA Digital Torque Angle Indicator (006010100)
- ULLMAN Inspection Mirror, Replacement, 2" L (B-2R)
- DRILL AMERICA 1/2"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF316)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- YANKEE Taper Pin Reamer, Straight, #9 (487-9)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- YANKEE Taper Pin Reamer, Helical, #6 (488-6)
- YANKEE Taper Pin Reamer, Straight, #10 (487-10)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (303-0.25)
- Yankee Capscrew Counterbore Reamer