Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Counterbore 3/8, .3750 In
Mfr # 301-0.375
Zoro # G5913871
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 3/8 in
- Bore Dia. 3/8 in
- Counterbore Type Standard
- Pilot Dia. 3/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 301-0.375
- Zoro # G5913871
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 3/8 in |
Bore Dia. | 3/8 in |
Pilot Dia. | 3/8 in |
Shank Dia. | 1/2 in |
Overall Length | 6 1/2 in |
Decimal Size | 0.3750" |
Flute Length | 1-1/4" |
Shank Size | 0.5000" |
Use with Screw Size | 3/8" |
Size - Decimal | 3/8 in - 0.3750 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 3/8 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Panel Carrier Yellow (93-301)
- SUNEX 8-Piece 1/2 in. Drive 6-Point Extra Deep Fractional SAE Impact Socket Set (2848)
- OSG Spiral Point Tap, Plug 3 Flutes (1232000)
- J.W. WINCO JW Winco GN611 16NFF7/LS Spring Plunger (16NFF7/LS)
- YANKEE Taper Pin Reamer, Straight, #4 (487-4)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (302-0.5)
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- YANKEE Reamer, Capscrew Ctrbore 8-32, 0.8320 In (302-0.832)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- YANKEE Reamer, Capscrew Ctrbore 8-32, .8320 In (301-0.832)
- Yankee Capscrew Counterbore Reamer