Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Counterbore 3/4, .7500 In
Mfr # 301-0.75
Zoro # G6026377
original price:
$134.33
6% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 3/4 in
- Bore Dia. 3/16 in
- Counterbore Type Standard
- Pilot Dia. 5/32 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 301-0.75
- Zoro # G6026377
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 3/4 in |
Bore Dia. | 3/16 in |
Pilot Dia. | 5/32 in |
Shank Dia. | 3/4 in |
Overall Length | 7 3/4 in |
Use with Screw Size | 3/4" |
Decimal Size | 0.7500" |
Flute Length | 1-5/8" |
Shank Size | 0.7500" |
Size - Decimal | 3/4 in - 0.7500 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 3/4 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (40814)
- EAZYPOWER Brad Point Drill Bit, HSS, 1/8 in. (30034)
- GATOR TOOLS Gator Glide Mini Adjustable Leveling (GF11630)
- APEX TOOL GROUP Bit Holder, 1/4", 5/16", 1-13/16" (630PT-1PK)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (303-0.25)
- YANKEE Reamer, Capscrew Counterbore 3mm, .1181 In (302-0.1181)
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- YANKEE Taper Pin Reamer, Straight, #9 (487-9)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- YANKEE Reamer, Capscrew Counterbore 1/4, .2500 In (301-0.25)
- Yankee Capscrew Counterbore Reamer