Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Capscrew Counterbore 1/2, .5000 In
Mfr # 301-0.5
Zoro # G5992077
$68.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Screw Size 1/2 in
- Bore Dia. 1/2 in
- Counterbore Type Standard
- Pilot Dia. 1/2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 301-0.5
- Zoro # G5992077
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
For Screw Size | 1/2 in |
Bore Dia. | 1/2 in |
Pilot Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 7 1/2 in |
Use with Screw Size | 1/2" |
Flute Length | 1-1/2" |
Shank Size | 0.5000" |
Decimal Size | 0.5000" |
Size - Decimal | 1/2 in - 0.5000 |
Description
Counterbore with Built-In Pilot, High Speed Steel, 1/2 in, Fractional Inch, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #29 (C71129)
- PACIFIC HANDY CUTTER Hook-Style Film Cutter, 6 1/2 in L, Straight Fixed Steel Blade, Ergonomic Plastic Handle, Yellow (DFC-364)
- WARNER Seam Roller, Plastic, Flat, 1" (422)
- SEYMOUR MIDWEST KENYON Meter Key, 1/2" Opening (SP50167)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- YANKEE Reamer, Capscrew Ctrbore 5/16, .3125 In (301-0.3125)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- YANKEE Taper Pin Reamer, Straight, #10 (487-10)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- KYOCERA Counterbore for Socket Head Cap Screw 51 (516SHCSCB)
- Yankee Capscrew Counterbore Reamer