Shop All High Speed Steel Chucking Reamers
Yankee
Dowel Pin Reamer, 1.4370 In., 6 Flute, HSS
Mfr # 475-0.437
Zoro # G5958163
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1.4370 in - 1.4370
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 475-0.437
- Zoro # G5958163
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1.4370 in - 1.4370 |
Flute Length | 1 3/4 in |
Dimension Type | Decimal inch |
Reamer Size | 1 27/64 in |
Shank Dia. | 23/64 in |
Overall Length | 7 in |
Size | 1.4370" |
Shank Size | 0.3730" |
Size- Decimal | 1.4370" (1.4370) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Torque Wrench Head, 1/2 Inch Dr, Square Ratcheting, SAE (QYD16A)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Hex Rethreading Die (DWTHX1147)
- KNIPEX 8 Piece Bi-Material Grip Precision Plier Set Dipped Handle (00 20 18)
- MIGHTY MAXX Hack Saw Deluxe w 12in Blade Rubber Handle (083-11707)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- Yankee High Speed Steel Chucking Reamers