Shop All High Speed Steel Chucking Reamers
Yankee
Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS
Mfr # 475-0.3745
Zoro # G6002927
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.3745 in - 0.3745
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 475-0.3745
- Zoro # G6002927
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3745 in - 0.3745 |
Flute Length | 1 3/4 in |
Shank Dia. | 19/64 in |
Size- Decimal | 0.3745" (0.3745) |
Overall Length | 7 in |
Size | 0.3745" |
Shank Size | 0.3105" |
Dimension Type | Dowel Pin |
Reamer Size | 23/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 11,000 RPM, 0.7 hp (50340)
- VIM PRODUCTS Magrail Bit Base, Holds 38 Bits (VIMMRBITBASE)
- KIPP Actima Clamp, Left hand operation, Thrust (push) clamping, Through Hole (K0020.40)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5/64 (47631)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- Yankee High Speed Steel Chucking Reamers