Shop All High Speed Steel Chucking Reamers
Yankee
Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS
Mfr # 475-0.312
Zoro # G6013402
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5/16 in - 0.3125
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 475-0.312
- Zoro # G6013402
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 1 1/2 in |
Dimension Type | Fractional Inch |
Reamer Size | 5/16 in |
Overall Length | 6 in |
Shank Size | 0.2792" |
Size- Decimal | 5/16" (0.3125) |
Size | 5/16" |
Shank Dia. | 17/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- CTA MANUFACTURING SOCKET SET 5 PC FUEL PUMP (CTA2752)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm H.S.S. Metric Bottom Hand Taps (123485)
- KNIPEX Spare Blades for 15 11 120, 1/64", 0.6mm (15 19 006)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- DRILL AMERICA 7/16" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP7/16)
- Yankee Reamers