Shop All High Speed Steel Chucking Reamers
Yankee
Dowel Pin Reamer, 0.4995 In., 6 Flute, HSS
Mfr # 475-0.4995
Zoro # G6012666
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4995 in - 0.4995
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 475-0.4995
- Zoro # G6012666
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4995 in - 0.4995 |
Flute Length | 2 in |
Shank Dia. | 27/64 in |
Dimension Type | Dowel Pin |
Size | 0.4995" |
Reamer Size | 31/64 in |
Shank Size | 0.4355" |
Overall Length | 8 in |
Size- Decimal | 0.4995" (0.4995) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" 100T Ultra Fine Finish Circular Saw Blade (48-40-1228)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-618A)
- DRILL AMERICA 1/4in-18 UNS HSS Plug Tap and #7 HSS Drill Bit Kit (POUFS1/4-18)
- INSIZE Machinist Square, 6 x 4" Sz (4707-150)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- DRILL AMERICA .3145 HSS Straight Shank Chucking Reamer (DWRR.3145)
- Yankee High Speed Steel Chucking Reamers