Shop All High Speed Steel Chucking Reamers
Yankee
Dowel Pin Reamer, 0.3745 In., 6 Flute, HSS
Mfr # 370-0.3745
Zoro # G5904211
original price:
$27.35
17% off
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3745 in - 0.3745
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 370-0.3745
- Zoro # G5904211
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3745 in - 0.3745 |
Flute Length | 1 3/4 in |
Shank Size | 0.3745" |
Overall Length | 5 in |
Shank Dia. | 23/64 in |
Dimension Type | Dowel Pin |
Size | 0.3745" |
Reamer Size | 23/64 in |
Size- Decimal | 0.3745" (0.3745) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive 13Mm 6Pt Deep Socket (641690)
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Plug TC-LT Spiral Point Tap (030000TC)
- PROSKIT Strain Relief Crimper (300-151)
- KO-KEN Bit PH2 150mm 1/4 Hex Drive (121P.150-2)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (333-0.1181)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- DRILL AMERICA 1-1/4" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP1-1/4)
- Yankee Reamers