Shop All High Speed Steel Chucking Reamers
Yankee
Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS
Mfr # 370-0.373
Zoro # G5977736
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3730 in - 0.3730
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 370-0.373
- Zoro # G5977736
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3730 in - 0.3730 |
Flute Length | 1 3/4 in |
Size- Decimal | 0.3730" (0.3730) |
Shank Size | 0.3730" |
Reamer Size | 23/64 in |
Overall Length | 5 in |
Dimension Type | Dowel Pin |
Size | 0.3730" |
Shank Dia. | 23/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 21/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE4)
- INSIZE Electronic Hook Depth Gage (1148-200E)
- STABILA Measuring Stick 48" (80A-2-29148)
- EGA MASTER ADJUSTABLE WRENCH 6" NON SPARKING Cu-Be (71448)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (335-0.5)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- YANKEE Chucking Reamer, 0.0840 In., 4 Flute, HSS (433-.0840)
- DRILL AMERICA .4720 HSS Straight Shank Chucking Reamer (DWRR.4720)
- Yankee Reamers