Shop All High Speed Steel Chucking Reamers
Yankee
Dowel Pin Reamer, 0.3120 In., 6 Flute, HSS
Mfr # 475L-0.312
Zoro # G5970772
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3120 in - 0.3120
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 475L-0.312
- Zoro # G5970772
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3120 in - 0.3120 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Dimension Type | Dowel Pin |
Shank Size | 0.2792" |
Shank Dia. | 17/64 in |
Reamer Size | 19/64 in |
Size | 0.3120" |
Size- Decimal | 0.3120" (0.3120) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Electrician with side cut plier 7-5/16" (267G)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 27 in W (277XBK)
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade (202748)
- CAL-VAN TOOLS Finger Ratchet Driver Set (104-03)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- KODIAK CUTTING TOOLS 49/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485029)
- Yankee Reamers