Shop All High Speed Steel Chucking Reamers
Yankee
Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS
Mfr # 370-0.1855
Zoro # G5933952
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1855 in - 0.1855
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 370-0.1855
- Zoro # G5933952
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1855 in - 0.1855 |
Flute Length | 1 1/8 in |
Dimension Type | Dowel Pin |
Overall Length | 3 1/2 in |
Size | 0.1855" |
Shank Size | 0.1855" |
Reamer Size | 11/64 in |
Shank Dia. | 11/64 in |
Size- Decimal | 0.1855" (0.1855) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204216)
- WESTWARD Nut Driver, Metric, Hollow Round, 7.0mm (401L43)
- MORSE Hole Cutter, Metal, Saw Diameter 63/64 in. (CTD155)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T101BF)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- YANKEE Chucking Reamer, 3/32 In., 4 Flute, HSS (335-0.0938)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 0.0840 In., 4 Flute, HSS (433-.0840)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- ZORO SELECT Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (13H708)
- Yankee Reamers