Shop All High Speed Steel Chucking Reamers
Yankee
Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS
Mfr # 475-0.1247
Zoro # G5892397
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1247 in - 0.1247
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 475-0.1247
- Zoro # G5892397
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1247 in - 0.1247 |
Flute Length | 1 7/8 in |
Overall Length | 3 1/2 in |
Shank Dia. | 7/64 in |
Dimension Type | Dowel Pin |
Size- Decimal | 0.1247" (0.1247) |
Size | 0.1247" |
Shank Size | 0.1190" |
Reamer Size | 7/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Tubular Box Wrench, 16x17mm (26 R 16X17)
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 21 TPI 5 pk (DJT121AF5)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM3912)
- HARDWARE EXPRESS 12 in. 18T Lenox High Speed Hacksaw Blade (20144-V218HE)
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- Yankee High Speed Steel Chucking Reamers