Shop All High Speed Steel Chucking Reamers
Yankee
Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS
Mfr # 370-0.1247
Zoro # G9723043
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.1247 in - 0.1247
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 370-0.1247
- Zoro # G9723043
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1247 in - 0.1247 |
Flute Length | 7/8 in |
Shank Size | 0.1247" |
Overall Length | 2 3/4 in |
Size- Decimal | 0.1247" (0.1247) |
Dimension Type | Dowel Pin |
Reamer Size | 7/64 in |
Shank Dia. | 7/64 in |
Size | 0.1247" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 9/16" Stubby Flex Head Ratcheting Wrench (D076218)
- ULTRA-DEX USA SAE, Metric Ergonomic Straight Key, T7 Tip Size (T-7-S)
- MILWAUKEE TOOL Milwaukee® 48-32-4521 Shockwave„¢ Bit Tip Holder Mag 6" (48-32-4521)
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Blind Tap, Steel (GN04----T1AB-90)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- YANKEE Chucking Reamer, 0.2505 In., 6 Flute, HSS (433-.2505)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- DRILL AMERICA .1420 HSS Straight Shank Chucking Reamer (DWRR.1420)
- Yankee Reamers