Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, Y, 6 Flute, HSS
Mfr # 435L-0.404
Zoro # G5958574
original price:
$48.29
18% off
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal Y - 0.4040
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 435L-0.404
- Zoro # G5958574
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | Y - 0.4040 |
Flute Length | 1 3/4 in |
Size- Decimal | Y (0.4040) |
Size | Y |
Shank Dia. | 19/64 in |
Shank Size | 0.3105" |
Reamer Size | Y |
Overall Length | 7 in |
Dimension Type | Letter |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #6 (46676)
- PROTO Wobble Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (J5464W)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 11/16" x 18"L, SDS Plus (DXS2114)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver, PR (BNR008-120K)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- ZORO SELECT Chucking Reamer, 0.6260 In., 8 Flute, HSS (11V424)
- Yankee High Speed Steel Chucking Reamers