Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, W, 6 Flute, HSS
Mfr # 335-0.386
Zoro # G5911507
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal W - 0.3860
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 335-0.386
- Zoro # G5911507
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | W - 0.3860 |
Flute Length | 1 3/4 in |
Reamer Size | W |
Dimension Type | Letter |
Overall Length | 5 1/8 in |
Size | W |
Size- Decimal | W (0.3860) |
Shank Dia. | 3/8 in |
Shank Size | 0.3860" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 22-In Butchers Saw (BUS22)
- TEKTON 8 Inch Slip Joint Pliers (37123)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYA2)
- MILWAUKEE TOOLS SWITCH ASSY, ML23-66-2472 (ML23-66-2472)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- YANKEE Chucking Reamer, 0.3800 In., 6 Flute, HSS (433-.3800)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- Yankee Reamers