Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, W, 6 Flute, HSS
Mfr # 333-0.386
Zoro # G6015502
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal W - 0.3860
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 333-0.386
- Zoro # G6015502
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | W - 0.3860 |
Flute Length | 1 3/4 in |
Overall Length | 5 1/8 in |
Shank Dia. | 3/8 in |
Reamer Size | W |
Dimension Type | Letter |
Shank Size | 0.3860" |
Size | W |
Size- Decimal | W (0.3860) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD10VS)
- EVOLUTION 9" Stainless Steel Cutting Blade, 1" Arbor (230BLADESSN)
- IRWIN BIT DRILL 37/64""1/2SHANK (91137)
- SOWA HIGH PERFORMANCE TAPS M20 x 2.5mm H.S.S. Metric Plug Hand Taps (123091)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 0.0840 In., 4 Flute, HSS (433-.0840)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- DRILL AMERICA K HSS Straight Shank Straight Flute Chucking Reamer (DWRRK)
- Yankee Reamers