Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, V, 6 Flute, HSS
Mfr # 333-0.377
Zoro # G6020287
original price:
$36.29
11% off
new price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal V - 0.3770
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 333-0.377
- Zoro # G6020287
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | V - 0.3770 |
Flute Length | 1 3/4 in |
Reamer Size | V |
Shank Dia. | 3/8 in |
Size- Decimal | V (0.3770) |
Shank Size | 0.3770" |
Size | V |
Dimension Type | Letter |
Overall Length | 5 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size (W-672)
- BASEPLEX Handle, Wood, For Use with Mfr No 3968050 (3944040)
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (80159D2B51625)
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 10 ga., Steel (MPS-2)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- ZORO SELECT Chucking Reamer, 27/32 In., 8 Flute, HSS (11V349)
- Yankee Reamers