Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, U, 6 Flute, HSS
Mfr # 335-0.368
Zoro # G5891392
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal U - 0.3680
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 335-0.368
- Zoro # G5891392
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | U - 0.3680 |
Flute Length | 1 3/4 in |
Size- Decimal | U (0.3680) |
Shank Size | 0.3680" |
Size | U |
Overall Length | 5 in |
Shank Dia. | 23/64 in |
Reamer Size | U |
Dimension Type | Letter |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Bag/Tote, Tool Bag, Black, Nylon, 31 Pockets (660ZT)
- KNIPEX Pliers, Straight, 0.126in Dia, 12-1/2in. L (44 13 J4)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket (SHB10404)
- PRECISION BRAND Shim Stock, Clear, .040", Vinyl, 21"x51" (44475)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- KODIAK CUTTING TOOLS .216 HSS Chucking Reamer Straight Flute Straight Shank (5475877)
- Yankee High Speed Steel Chucking Reamers