Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, U, 6 Flute, HSS
Mfr # 333-0.368
Zoro # G5958951
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal U - 0.3680
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 333-0.368
- Zoro # G5958951
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | U - 0.3680 |
Flute Length | 1 3/4 in |
Size | U |
Size- Decimal | U (0.3680) |
Shank Size | 0.3680" |
Reamer Size | U |
Shank Dia. | 23/64 in |
Dimension Type | Letter |
Overall Length | 5 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #41 (C22667)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL2825IE)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 00 250)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- CLEVELAND Chucking Reamer, 0.1885" Sz, HSS, Straight (C25368)
- Yankee Reamers