Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, P, 6 Flute, HSS
Mfr # 335-0.323
Zoro # G5948065
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal P - 0.3230
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 335-0.323
- Zoro # G5948065
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | P - 0.3230 |
Flute Length | 1 1/2 in |
Shank Size | 0.3230" |
Shank Dia. | 5/16 in |
Reamer Size | P |
Size- Decimal | P (0.3230) |
Size | P |
Dimension Type | Letter |
Overall Length | 4 5/8 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86646)
- XCELITE Phillips #1 Round (X101N)
- J.W. WINCO GN253-50-3/8X16-19-55 Tapered Bumper Natural Rubber-Threaded Stud (253-50-3/8X16-19-55)
- MAJOR Major: HIT-45RB4 - Single Flute 1/4" Down Shear Router Drill Bit for Aluminum Doors (MJR-HIT-45RB4)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- YANKEE Chucking Reamer, 0.0840 In., 4 Flute, HSS (433-.0840)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- DRILL AMERICA .2550 HSS Straight Shank Chucking Reamer (DWRR.2550)
- Yankee High Speed Steel Chucking Reamers