Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, O, 6 Flute, HSS
Mfr # 333-0.316
Zoro # G5990354
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal O - 0.3160
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 333-0.316
- Zoro # G5990354
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | O - 0.3160 |
Flute Length | 1 1/2 in |
Overall Length | 4 1/2 in |
Size | O |
Shank Dia. | 5/16 in |
Size- Decimal | O (0.3160) |
Reamer Size | O |
Shank Size | 0.3160" |
Dimension Type | Letter |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27636)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade (523126)
- QEP Multipurpose Sponge (70005-24)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 8x10mm (KTI-43510)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- YANKEE Chucking Reamer, 0.0840 In., 4 Flute, HSS (433-.0840)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- KODIAK CUTTING TOOLS .439 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480332)
- Yankee High Speed Steel Chucking Reamers