Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, N, 6 Flute, HSS
Mfr # 435L-0.302
Zoro # G6037683
original price:
$42.55
22% off
new price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal N - 0.3020
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 435L-0.302
- Zoro # G6037683
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | N - 0.3020 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Size | N |
Reamer Size | N |
Size- Decimal | N (0.3020) |
Dimension Type | Letter |
Shank Dia. | 17/64 in |
Shank Size | 0.2792" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/4)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (233001)
- DRILL AMERICA 3/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/16)
- TEKTON 33 mm Angle Head Open End Wrench (WAE84033)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (435-0.2362)
- Yankee High Speed Steel Chucking Reamers