Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, M, 6 Flute, HSS
Mfr # 335-0.295
Zoro # G5872343
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal M - 0.2950
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 335-0.295
- Zoro # G5872343
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | M - 0.2950 |
Flute Length | 1 1/2 in |
Overall Length | 4 3/8 in |
Size- Decimal | M (0.2950) |
Shank Dia. | 9/32 in |
Reamer Size | M |
Dimension Type | Letter |
Shank Size | 0.2950" |
Size | M |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-222 Resin Float, Rnd End 12" X 3 1/2" Wood Handle (22-222)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0272)
- GLOBAL EQUIPMENT Magnetic Nail Sweeper With Release, 11"W (116111)
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (333-0.1181)
- Yankee Reamers