Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, M, 6 Flute, HSS
Mfr # 333-0.295
Zoro # G5891505
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal M - 0.2950
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 333-0.295
- Zoro # G5891505
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | M - 0.2950 |
Flute Length | 1 1/2 in |
Dimension Type | Letter |
Overall Length | 4 3/8 in |
Reamer Size | M |
Shank Dia. | 9/32 in |
Size | M |
Shank Size | 0.2950" |
Size- Decimal | M (0.2950) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 8 1/4 in Long, 1 5/8 in Short (16232)
- OTC Battery Cable Cutter (4622)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-3/4" (84879)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (335-0.5)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- Yankee Reamers