Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, F, 6 Flute, HSS
Mfr # 335-0.257
Zoro # G6023491
original price:
$28.89
14% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal F - 0.2570
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 335-0.257
- Zoro # G6023491
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | F - 0.2570 |
Flute Length | 1 1/2 in |
Size | F |
Shank Dia. | 1/4 in |
Dimension Type | Letter |
Overall Length | 4 1/8 in |
Size- Decimal | F (0.2570) |
Shank Size | 0.2570" |
Reamer Size | F |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #4 (Drill Size 1/4") (65007)
- DRILL AMERICA 1-11/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-11/64)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07534)
- DRILL AMERICA 1-64 HSS Machine and Fraction Hand Tap Set (DWT54058)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- DRILL AMERICA 8.00mm HSS Straight Shank Chucking Reamer (DWRR8.0MM)
- Yankee Reamers