Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, E, 6 Flute, HSS
Mfr # 435L-0.25
Zoro # G5941126
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal E - 0.2500
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 435L-0.25
- Zoro # G5941126
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | E - 0.2500 |
Flute Length | 1 1/2 in |
Size | E |
Reamer Size | E |
Size- Decimal | E (0.2500) |
Overall Length | 6 in |
Shank Dia. | 15/64 in |
Shank Size | 0.2405" |
Dimension Type | Letter |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Tape Measure Set, Quick Read, Cushioned, 4 Piece, Contains 12', 16', 2 (TIT10902)
- URREA Cutting Tin Snips 12-3/4 In Lg (322G)
- GREAT NECK Ratchets 1/2 Dr 10 in. (RA12)
- PRO-GRADE TOOLS Bent Nose Long Reach Pliers, 11" (15221)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- DRILL AMERICA 33/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP33/64)
- Yankee Reamers