Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, B, 6 Flute, HSS
Mfr # 435L-0.238
Zoro # G5957962
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal B - 0.2380
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 435L-0.238
- Zoro # G5957962
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | B - 0.2380 |
Flute Length | 1 1/2 in |
Size | B |
Dimension Type | Letter |
Reamer Size | B |
Shank Dia. | 7/32 in |
Size- Decimal | B (0.2380) |
Overall Length | 6 in |
Shank Size | 0.2329" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Contractor's Selfeed Bit Kit (4-Piece) (49-22-0135)
- OTC Puller Set, 13 Pieces, Bar (4518)
- KIPP Adjustable Handle, Size: 2 M10X60, Entirely Stainless Steel, Electropolished (K0124.210X60)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/16" (95006008)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- DRILL AMERICA .4700 HSS Straight Shank Chucking Reamer (DWRR.4700)
- Yankee High Speed Steel Chucking Reamers