Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, B, 6 Flute, HSS
Mfr # 335-0.238
Zoro # G5885695
original price:
$28.89
7% off
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal B - 0.2380
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 335-0.238
- Zoro # G5885695
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | B - 0.2380 |
Flute Length | 1 1/2 in |
Size | B |
Dimension Type | Letter |
Size- Decimal | B (0.2380) |
Overall Length | 4 in |
Reamer Size | B |
Shank Size | 0.2380" |
Shank Dia. | 15/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202725 3)
- CUSTOM BUILDING PRODUCTS LB WHT Dry Tile Grout (WDG1-6)
- FREUD Thin Kerf Combination Blade, 12 (LU83R012)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-1/2" (819727)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- DRILL AMERICA 2-15/16" HSS Straight Flute Shell Reamer (DWRRS2-15/16)
- Yankee Reamers