Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 9/32 In., 6 Flute, HSS
Mfr # 406-0.2812
Zoro # G5887122
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 9/32 in - 0.2812
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 406-0.2812
- Zoro # G5887122
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 9/32 in - 0.2812 |
Flute Length | 2 in |
Shank Size | MT1 |
Size | 9/32" |
Overall Length | 5 3/16 in |
Size- Decimal | 9/32" (0.2812) |
Reamer Size | 9/32 in |
Dimension Type | Fractional Inch |
Shank Dia. | MT1 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (40414)
- DMC HAND CRIMP TOOL M22520/1-01 (AF8DAN)
- BIG HORN Adjustable Hole Saw 1-1/4 Inch to 5 Inch ( 30 mm - 127 mm) (19242)
- BOSCH Switch (2610013495)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- DRILL AMERICA 7.00mm HSS Straight Shank Chucking Reamer (DWRR7.0MM)
- Yankee Reamers